20A TR GFCI Industrial Grade Decorator Receptacle, 5-20R, White

Item #: 0805058

Cat #: GFR5362SGW

UPC: 783585440965

Company wide:
0 in stock
AutoGuard Self Test Industrial Grade Tamper Resistant GFCI, 20A, 125V AC, 5-20R, 2-Pole, 3-Wire Grounding, Single Pack, 4-6MA Trip Level, White

Overview

AutoGuard Self Test Industrial Grade Tamper Resistant GFCI, 20A, 125V AC, 5-20R, 2-Pole, 3-Wire Grounding, Single Pack, 4-6MA Trip Level, White
Also known as: 783585440965, GFR5362SGW, KELGFR5362SGW

Features & Benefits

  • 10kA Short Circuit Current Rating
  • Limits improper access to energized contacts
  • Power indication
  • Ground fault indicator
  • No power at face if reverse wired

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: White
Volts AC: 125