In-Line Fan Kit, 4" Duct

Item #: 0805003

Cat #: PB110

UPC: 650737405687

Company wide:
0 in stock
Documents & Guides
In-Line Fan Kit, 4 Inch Duct, 110 CFM, Includes: (1) 110 CFM Bath Fan (1) 7" Ceiling Grille (1) Grille Housing w/Damper (4) Hanger Bars (1) Fan Mounting Bracket

Overview

In-Line Fan Kit, 4 Inch Duct, 110 CFM, Includes: (1) 110 CFM Bath Fan (1) 7" Ceiling Grille (1) Grille Housing w/Damper (4) Hanger Bars (1) Fan Mounting Bracket
Also known as: 650737405687, PB110, FNTPB110

Specifications

Color: White
CFM: 110
Color: White
CFM: 110