Transformer, Dry Type, Distribution, 5KVA, 277/480 - 208/277, 1PH

Item #: 0804920

Cat #: GP125000S

UPC: 047503001097

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 5 KVA, 277/480 - 208/277 Volt AC, 1-Phase, NEMA 3R, Wall Mount

Overview

Transformer, Dry Type, Distribution, 5 KVA, 277/480 - 208/277 Volt AC, 1-Phase, NEMA 3R, Wall Mount
Also known as: 047503001097, GP125000S, ACMGP125000S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 5kVA
Primary Voltage: 277/480
Secondary Voltage: 208/277
Phase: 1
Volt Amps: 5kVA
Secondary Voltage: 208/277
Type: Dry Type Transformer
Primary Voltage: 277/480