PREMIER SERIES PANEL 16X12

Item #: 0804907

Cat #: 1612P

UPC: 782051092592

$ 66.01 EA
Company wide:
0 in stock
Documents & Guides
PREMIER SERIES PANEL 16X12

Overview

PREMIER SERIES PANEL 16X12
Also known as: 782051092592, 1612P, CIR1612P

Specifications

Height: 16 in
Width: 12 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 16 in
Color: White
IP/NEMA Rating: NEMA 4
Width: 12 in
Material: Steel