Type VS Cable to Steel/Cast Iron, 45 Weld Metal

Item #: 0804879

Cat #: VSC1T

UPC: 782856557296

Company wide:
0 in stock
Documents & Guides
Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 2 AWG (Solid), Welding Material: 45.

Overview

Cable to Vertical Steel Surface, Type: VS, Surface: Flat Surface, Conductor Size: 2 AWG (Solid), Welding Material: 45.

Forms a permanent, low resistance connection Provides a molecular bond nVent ERICO Cadweld Exothermic Connections are rated with the same current capacity as the conductor Portable installation equipment with no external source of power required Installers can be easily trained to make nVent ERICO Cadweld Exothermic Connections Connections can be visually inspected

Also known as: 782856557296, VSC1T, CADVSC1T

Specifications

Family / Style: VS
Allowable Gauge Range: 2
Family / Style: VS
Allowable Gauge Range: 2