Enclosure, NEMA 4, Concept Style, 20" x 16" x 6"

Item #: 0804811

Cat #: CSD20166LGEMC

UPC: 783510257095

$ 1796.76 EA
Company wide:
0 in stock
Enclosure, Concept Style, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount

Overview

Enclosure, Concept Style, NEMA 4, 20 x 16 x 6 Inch, Steel/Gray, Wall Mount

Use stylish Concept EMC Enclosures with their convenient quarter-turn latches in indoor or outdoor applications to contain stray electromagnetic interference (EMI) signals produced by internal components and to shield those components from external EMI/RFI interference.

Also known as: 783510257095, CSD20166LGEMC, HOFCSD20166LGEMC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Minimum width body flange provides maximum door opening
  • External formed body flange channels away liquids
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting or for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Door opens 210 degrees
  • Corner-formed door
  • Hinge mounting brackets for wire management or optional accessories
  • Stainless steel spring finger EMI/RFI gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Width: 16 in
Height: 20 in
Depth: 6 in
Material: Steel