1 In Exp Ftg Emt

Item #: 0804780
Cat #: TX100
UPC: 783126523539
$ 306.34 EA
Company wide:
0 in stock
Documents & Guides
OZG TX-100 1 IN EMT EXPANSION COUPLING

Overview

OZG TX-100 1 IN EMT EXPANSION COUPLING
Also known as: 783126523539, TX100, OZGTX100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)