Weatherproof-In-Use Box, 2-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 0804768

Cat #: DBVS2C

UPC: 018997039606

$ 38.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 2-Gang, Vertical Mount, Non-Metallic, Depth 2.879 Inch, Clear Cover, Includes: Wall Plate, (2) NM Cable Connectors, Installation Screws.

Overview

Weatherproof-In-Use Box, 2-Gang, Vertical Mount, Non-Metallic, Depth 2.879 Inch, Clear Cover, Includes: Wall Plate, (2) NM Cable Connectors, Installation Screws.

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997039606, DBVS2C, ARLDBVS2C

Specifications

Gangs: 2
Mounting: Vertical
Material: Plastic
Depth: 2.879 in
Color: White/Clear
Cubic Inches: 34 in³
Gangs: 2
Material: Plastic
Color: White/Clear
Mounting: Vertical
Depth: 2.879 in
Cubic Inches: 34 in³