Econo Trough Type 3r

Item #: 0804708

Cat #: F8860RTGV

UPC: 783510147785

$ 511.12 EA
Company wide:
0 in stock
Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x60.00, Material/finish: Galvanized

Overview

Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x60.00, Material/finish: Galvanized

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510147785, F8860RTGV, HOFF8860RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Length: 60 in
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in