18SOL 2C B/C N/S FPLP ART 760

Item #: 0804679

Cat #: H21802

UPC:

Company wide:
0 in stock
Documents & Guides
18SOL 2C B/C N/S FPLP ART 760

Overview

18SOL 2C B/C N/S FPLP ART 760
Also known as: H21802, OMNH21802

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18 AWG
Conductors: 2
Material: Copper
Shielding: Unshielded