Breaker, 20A, 1P, 120/240V, 10 kAIC, Combination Arc Fault

Item #: 0804667

Cat #: CL120CAF

UPC: 786685271514

Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI. ***For Replacement Purposes Only***

Overview

20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI. ***For Replacement Purposes Only***
Also known as: 786685271514, CL120CAF, CUTCL120CAF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA