
Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Clear
Item #: 0804647
Cat #: MM510C
UPC: 092326102148
$ 20.44 EA
Company wide:
82
in stock
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
Overview
In-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 3-1/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab.
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Includes attached gasket and mounting hardware Lockable tab 3.25 in. deep
Also known as: 092326102148, MM510C, TYMMM510C, Bubble cover
Features & Benefits
- High-impact polycarbonate construction provides maximum durability
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Includes attached gasket and mounting hardware
- Lockable tab
- 3.25 in. deep
Specifications
| Depth: | 3 1/4 in |
| Mounting: | Vertical |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Gray/Clear |
| Depth: | 3 1/4 in |
| Gangs: | 1 |
| Color: | Gray/Clear |
| Mounting: | Vertical |
| Standards: | California Proposition 65 |