Dual Wattage 120V Wall Heater, White

Item #: 0804614

Cat #: SRA1812DSF

UPC: 685360163932

$ 361.74 EA
Company wide:
0 in stock
Documents & Guides
SRA Series - Commercial Fan-Forced Wall Heater, 1800/900W @ 120 Volt, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille

Overview

SRA Series - Commercial Fan-Forced Wall Heater, 1800/900W @ 120 Volt, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Also known as: 685360163932, SRA1812DSF, BERSRA1812DSF

Specifications

Type: Commercial Grade
Volts AC: 120
Color: White
Wattage: 1800
Mounting: Wall
Type: Commercial Grade
Color: White
Mounting: Wall
Volts AC: 120
Wattage: 1800