Mechanical Lug, 2-Conductor, 2-Hole Mount, Aluminum, 500 - 1000 MCM

Item #: 0804587

Cat #: AU-1000-2NS

UPC: 783669007947

$ 202.65 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Mechanical Lug, Conductor Range 1000-500, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA

Overview

Aluminum Mechanical Lug, Conductor Range 1000-500, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Also known as: 783669007947, AU-1000-2NS, ILSAU10002NS

Features & Benefits

  • Rated for copper or aluminum conductors
  • Suitable for use in circuits rated 35KV or less
  • Chamfered entry for ease of conductor insertion

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 500 - 1000
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 500 - 1000