13/16" Deep Impact Ready Socket 3/8" Drive

Item #: 0804570

Cat #: DW2291

UPC: 885911021012

Company wide:
0 in stock
Documents & Guides
No Documents Available
Type: Deep Length, Drive Size: 3/8in, Size: 13/16in, Number Of Points: 6

Overview

Type: Deep Length, Drive Size: 3/8in, Size: 13/16in, Number Of Points: 6

Recessed Corners distributes torque across flats - promoting life,Thinner Than Wrench Sockets for tough to access areas,Large Laser Etched Markings - Easily Identifiable,Provides the Impact Driver user with a socket solution,Designed for use in both corded & cordless Impact drivers and wrenches

Also known as: 885911021012, DW2291, DEWDW2291

Specifications

Diameter: 3/8 in
Size: 13/16 in
Diameter: 3/8 in
Size: 13/16 in