Access Fitting, 1", PVC

Item #: 0804485

Cat #: 077463

UPC: 622454774636

Company wide:
0 in stock
Access Fitting, Type T, Hub Size: 1 Inch, PVC

Overview

Access Fitting, Type T, Hub Size: 1 Inch, PVC
Also known as: 622454774636, 077463, KRA077463

Specifications

Material: PVC
Hub Diameter: 1 in
Material: PVC
Hub Diameter: 1 in