
Company wide:
0
in stock
Documents & Guides
Eaton, Molded case circuit breaker accessory, Type LCL Current Limit-R Electronic Circuit Breaker, Frame only, Long delay, current limiting, LCL breaker, 600V, 250A, Three-pole, Magnetic only trip
Overview
Eaton, Molded case circuit breaker accessory, Type LCL Current Limit-R Electronic Circuit Breaker, Frame only, Long delay, current limiting, LCL breaker, 600V, 250A, Three-pole, Magnetic only trip
EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679148167, LCL3250F, CUTLCL3250F
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Amps: | 250 |
| Poles: | 3 |
| Volts AC: | 600 |