BATH 3LT

Item #: 0804367

Cat #: 5390NI

UPC: 783927199094

Call for price
Company wide:
0 in stock

Overview

BATH 3LT

With clean, flowing lines that embrace simple and graceful contemporary style, the Langford Collection is perfect for the homeowner looking for a new interpretation of classic design. The Brushed Nickel finish accentuates the Langford design with crisp appeal, allowing it to work with almost any decor. Langford fixtures provide a fresh ambiance to a room with the assistance of Etched white glass, providing an earthy comfort that blends well with more traditional interiors. The 3-light bath sconce measures 26 ½"" wide with an 8"" body height, making it the ideal size for any bath. A 100-watt (max.) bulb is used, while the glass can be installed either up or down. The Langford wall sconce is UL listed for damp location.

Also known as: 783927199094, 5390NI, KIC5390NI

Specifications

Wattage: 100
Material: Steel
Wattage: 100
Material: Steel