Rating Plug, 125A

Item #: 0804350

Cat #: 2LCL125

UPC: 786679828366

$ 687.98 EA
Company wide:
0 in stock
Documents & Guides
Rating Plug For L Frame Current Limit-r Breaker, 125A Trip

Overview

Rating Plug For L Frame Current Limit-r Breaker, 125A Trip
Also known as: 786679828366, 2LCL125, CUT2LCL125

Specifications

Amps: 125
Amps: 125