Slope Trim, w/ Baffle, 6", White Baffle/White Trim

Item #: 0804259

Cat #: B394WWH

UPC: 847801046833

Call for price
Company wide:
0 in stock
Documents & Guides
Slope Trim, w/ Baffle, 6 inch, White Baffle/White Trim

Overview

Slope Trim, w/ Baffle, 6 inch, White Baffle/White Trim
Also known as: 847801046833, B394WWH, ETEB394WWH

Specifications

Type: Slope Trim
Color: White
Diameter: 6 in
Type: Slope Trim
Diameter: 6 in
Color: White