Jumper Bar, Insulated, 18A

Item #: 0804243

Cat #: 859-410

UPC:

$ 2.76 EA
Company wide:
142 in stock
Documents & Guides
Push-In Type Jumper Bar, Insulated, 18A, 10-Position, 51mm, Color: Light Gray

Overview

Push-In Type Jumper Bar, Insulated, 18A, 10-Position, 51mm, Color: Light Gray

Push-in type jumper bar; Light gray; Insulated; 18 A; 10-position

Also known as: 859-410, WAG859410

Specifications

Color: Light Gray
Amps: 18
Type: Jumper Bar
Color: Light Gray
Type: Jumper Bar
Amps: 18