2
more

Insulated Ferrule, 16 AWG, Black, 15/32" Wire Strip Length
Item #: 0804172
Cat #: FSD78-8-D
UPC: 074983762552
$ 0.29 EA
Company wide:
2,500
in stock
Documents & Guides
Insulated Ferrule, Single Wire DIN End Sleeve, 16 AWG, Black, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Overview
Insulated Ferrule, Single Wire DIN End Sleeve, 16 AWG, Black, 15/32" Wire Strip Length, .12" Max Wire Insulation, Pack of 500
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983762552, FSD78-8-D, PDTFSD788D
Specifications
| Material: | Copper |
| Color: | Black |
| Allowable Gauge Range: | 16 |
| Material: | Copper |
| Allowable Gauge Range: | 16 |
| Color: | Black |