Insulated Ferrule, 12 AWG, Gray, 5/8" Wire Strip Length

Item #: 0804171

Cat #: FSD81-12-C

UPC: 074983767458

$ 0.38 EA
Company wide:
2,000 in stock
Insulated Ferrule, Single Wire DIN End Sleeve, 12 AWG, Gray, 5/8" Wire Strip Length, .19" Max Wire Insulation, 100 Pack

Overview

Insulated Ferrule, Single Wire DIN End Sleeve, 12 AWG, Gray, 5/8" Wire Strip Length, .19" Max Wire Insulation, 100 Pack

Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.

Also known as: 074983767458, FSD81-12-C, PDTFSD8112C

Specifications

Material: Copper
Color: Gray
Allowable Gauge Range: 12
Material: Copper
Allowable Gauge Range: 12
Color: Gray