Metal Housing, NEMA 1, 12.125" H x 12.125" W x 6.0" D

Item #: 0804158

Cat #: MH3100-M1

UPC:

$ 219.12 EA
Company wide:
0 in stock
Documents & Guides
Metal Housing, NEMA 1, 12.125" H x 12.125" W x 6.0" D

Overview

Metal Housing, NEMA 1, 12.125" H x 12.125" W x 6.0" D
Also known as: MH3100-M1, FDEMH3100M1

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1