PVC Conduit Repair, 3"

Item #: 0804081

Cat #: EPR45

UPC: 622454426863

$ 221.69 EA
Company wide:
41 in stock
Documents & Guides
PVC Conduit Repair Kit, 3 Inch PVC Conduit, 24 Inch Length.

Overview

PVC Conduit Repair Kit, 3 Inch PVC Conduit, 24 Inch Length.
Also known as: 622454426863, EPR45, KRA077958

Specifications

Diameter: 3 in
Length: 24 in
Diameter: 3 in
Length: 24 in