Heat Shrink End Cap, Heavy Duty, Diameter 1.18 - 2.36"

Item #: 0804075

Cat #: SKE-30/76

UPC: 051138481575

$ 24.97 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink End Cap, Heavy Duty, Diameter 1.18 - 2.36 Inch, Black, Flame Retardant Polyolefin

Overview

Heat Shrink End Cap, Heavy Duty, Diameter 1.18 - 2.36 Inch, Black, Flame Retardant Polyolefin

Heat shrinkable end caps are typically used to seal cable ends and provide mechanical and environmental protection. 


Also known as: 051138481575, SKE-30/76, MMMSKE3076

Specifications

Material: Polyolefin
Color: Black
Size: 1.180 in - 2.360 in
Material: Polyolefin
Size: 1.180 in - 2.360 in
Color: Black