Reusable Liquid Tight Connector, 2"

Item #: 0804060

Cat #: STR200

UPC: 662364302000

$ 54.30 EA
Company wide:
1,119 in stock
Documents & Guides
2 Inch Steel Reusable Liquid Tight Connector

Overview

2 Inch Steel Reusable Liquid Tight Connector

2 Steel Reusable Liquid Tight Connector

Also known as: 662364302000, STR200, AMFSTR200

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in