MIL 6890 NIBBLER 4A 1900 16GA

Item #: 0803977

Cat #: 6890

UPC: 045242059607

Call for price
Company wide:
0 in stock
Documents & Guides
Cuts Up To 7ft Per Min, 0.87in Starting Hole Required, Ac-dc Paddle Switch, Voltage: 120vac/dc, Current: 4amp, No Load Speed: 1900spm, Capacity In Steel: 16gal,capacity In Stainless: 18gal, Cord Type: 8ft Fixed, Construction Type: Double Insulated, Switc

Overview

Cuts Up To 7ft Per Min, 0.87in Starting Hole Required, Ac-dc Paddle Switch, Voltage: 120vac/dc, Current: 4amp, No Load Speed: 1900spm, Capacity In Steel: 16gal,capacity In Stainless: 18gal, Cord Type: 8ft Fixed, Construction Type: Double Insulated, Switc

A nibbler uses a punch and die to make the cut, this is perfect for tight radius cuts into steel. The cutter can be set in 8 positions to make cutting easier. A .87 in. starter hole is all that is needed to start or start from the edge of the material. A nibbler is also what you need if you are cutting corrugated metal. The 6890 nibbler can cut 16 gauge steel and 18 gauge stainless. When perfect cuts are what you need, look to the Milwaukee line of nibblers.

Also known as: 045242059607, 6890, MIL6890

Features & Benefits

  • 3.8 amp, 1,900 SPM
  • Cuts up to 7 ft. per minute
  • 0.87 in. starting hole required
  • AC-DC paddle switch

Specifications

No Specifications Available