Weatherproof Round Cover, (3) 1/2" Outlets, 4" Diameter, Universal Mount, Aluminum, Gray

Item #: 0803970

Cat #: WCR350

UPC: 687855030231

$ 17.01 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Cover, (3) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Overview

Weatherproof Round Cover, (3) 1/2 Inch Threaded Outlet, 4 Inch Diameter, Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included
Also known as: 687855030231, WCR350, APPWCR350

Specifications

Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1/2 in