Pcord Os1 Sc-lc 10m

Item #: 0803915

Cat #: UPDCL-S10

UPC: 078477588703

$ 36.39 EA
Company wide:
0 in stock
Documents & Guides
Fiber Patch Cord, Upc Polish Singlemode, Duplex Riser-rated, Sc To Lc, 10 Meterlength

Overview

Fiber Patch Cord, Upc Polish Singlemode, Duplex Riser-rated, Sc To Lc, 10 Meterlength

Fiber Patch Cord, UPC Polish Singlemode, Duplex Riser-Rated, SC to LC, 10 Meter Length

Also known as: 078477588703, UPDCL-S10, LEVUPDCLS10

Specifications

Length: 10 m
Length: 10 m