Junction Box, NEMA 4x, Clamp Cover, 16" x 14" x 6"
Item #: 0803897
Cat #: A1614NFSS6
UPC: 783510835408
$ 2066.04 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Clamp Cover, 16 x 14 x 6 Inch, Stainless Steel Type 316
Overview
Junction Box, NEMA 4x, Clamp Cover, 16 x 14 x 6 Inch, Stainless Steel Type 316
Used in either corrosive or outdoor applications, nVent HOFFMAN HOFA1614NFSS6 Clamp Cover Enclosures combine a seamless foam-in-place gasket with stainless steel screw-down clamps for a consistent and reliable seal, yet the cover is easily removed for access and modifications.
Also known as: 783510835408, A1614NFSS6, HOFA1614NFSS6
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door and body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 16 in |
| Depth: | 6 in |
| Width: | 14 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 6 in |
| Material: | Stainless Steel 316L |
| Height: | 16 in |
| Width: | 14 in |
| Finish: | Brushed #4 |