INT,3P4W,30A 600V,50A 250V,REPL

Item #: 0803893

Cat #: F29001R

UPC: 708917298557

$ 758.64 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB F29001R INT 3P4W 30A 600V

Overview

THB F29001R INT 3P4W 30A 600V
Also known as: 708917298557, F29001R, THBF29001R

Specifications

No Specifications Available