MOD SWITCH 30A 250V-20A 6OLE

Item #: 0803858

Cat #: F28843

UPC: 708917155164

$ 1969.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
THB F28843 MOD SWITCH 30A 250

Overview

THB F28843 MOD SWITCH 30A 250
Also known as: 708917155164, F28843, THBF28843

Specifications

No Specifications Available