0.250 In X 0.250 In (6.35 Mm X 6.35 Mm)

Item #: 0803824

Cat #: LAT-26-747-10

UPC: 662820297635

$ 318.99 EA
Company wide:
0 in stock
Documents & Guides
0.250 In X 0.250 In (6.35 Mm X 6.35 Mm)

Overview

0.250 In X 0.250 In (6.35 Mm X 6.35 Mm)

Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.

Also known as: 662820297635, LAT-26-747-10, BRALAT2674710

Specifications

Material: Polyester
Color: White
Standards: California Proposition 65
Material: Polyester
Standards: California Proposition 65
Color: White