Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen L

Item #: 0803810

Cat #: 20T3QCL12V

UPC: 046135586613

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen Lamp, T3, 320 Lumens *Sylvania Part # 58661*

Overview

Dimmable Low Voltage Quartz Halogen Lamp, 20 W, Bi-Pin G4 Halogen Lamp, T3, 320 Lumens *Sylvania Part # 58661*

Sylvania ECOLOGIC® SYL20T3Q/CL/24V halogen lamps are 20 watt - 24 volt, feature a bi-pin base and clear lamp. These lamps produce 320 lumens and a color temperature of 3000 K.

Also known as: 046135586613, 20T3QCL12V, SYL20T3QCL12V

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: T3 (Tubular)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 320
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Lumens: 320
Base: 2-Pin (G4)