Fluorescent Dimmer, Locator Light, Diva, Hot

Item #: 0803737

Cat #: DVSCF-103P-277HT

UPC: 027557495608

Company wide:
0 in stock
Documents & Guides
Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Hot.

Overview

Diva Preset Fluorescent, 1000W, 277V, 6A, 3-Way/Single-Pole, Locator Light, Color: Hot.

Diva Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 277V/6A in hot

Also known as: 027557495608, DVSCF-103P-277HT, LUTDVSCF103P277HT

Specifications

Amps: 6
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Hot
Family / Style: Diva
Amps: 6
Mounting: Surface
Wattage: 1000
Family / Style: Diva
Volts AC: 120
Poles: 1
Color: Hot