
Ground Connector / Water Pipe Clamp, 2", 4 AWG - 4/0 AWG
Item #: 0803708
Cat #: GAR3903BU
UPC: 781810001509
Company wide:
0
in stock
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Overview
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 2 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes.
Also known as: 781810001509, GAR3903BU, BURGAR3903BU
Specifications
| Material: | Copper, Bronze |
| Diameter: | 2 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 4/0 |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |
| Diameter: | 2 in |
| Allowable Gauge Range: | 4 - 4/0 |