30A Pin & Sleeve Inlet, 3P+G, Red/Black

Item #: 0803691

Cat #: 22-38043

UPC: 784474609586

$ 128.74 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
30A Pin & Sleeve Inlet, 480 VAC, 3P+G, IP 66/67, Red/Black

Overview

30A Pin & Sleeve Inlet, 480 VAC, 3P+G, IP 66/67, Red/Black
Also known as: 784474609586, 22-38043, MEL2238043

Specifications

IP/NEMA Rating: IP66, IP67
Pins: 3
IP/NEMA Rating: IP66, IP67
Pins: 3