Label,tht,b427,.5x1.25,clr/wht,5000/rl

Item #: 0803686

Cat #: THT-114-427-5

UPC: 662820623311

$ 218.99 EA
Company wide:
0 in stock
Documents & Guides
Open 3" Core Self-laminating Vinyl Labels - Clear/white. Brand Name: Brady . Type: Label. Special Features: Self-extinguishing, Self-laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D 1000, Astm D 2979, Astm G 155, Ul Recognized. Color: Clear/white. Material: Brady B-427 Vinyl. Height: 1.25in. Width: 0.5 In. Thickness: 0.004 In. Temperature Range: -40 To 158 Deg F. Printer Type: Bbp 81 Label Printer, Brady 1244 Series Label Machin

Overview

Open 3" Core Self-laminating Vinyl Labels - Clear/white. Brand Name: Brady . Type: Label. Special Features: Self-extinguishing, Self-laminating. Application: Cable & Wire Marking, Panel Labeling. Standard: Astm D 1000, Astm D 2979, Astm G 155, Ul Recognized. Color: Clear/white. Material: Brady B-427 Vinyl. Height: 1.25in. Width: 0.5 In. Thickness: 0.004 In. Temperature Range: -40 To 158 Deg F. Printer Type: Bbp 81 Label Printer, Brady 1244 Series Label Machin

Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820623311, THT-114-427-5, BRATHT1144275

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White