C-h Ecc03c8a4a N12 Noncombo C30cne

Item #: 0803673

Cat #: ECC03C8A4A

UPC: 782116161171

$ 1767.64 EA
Company wide:
0 in stock
Documents & Guides
Noncombo NEMA 12 C30cne-elec Held 4pole 30a 120vac Coil

Overview

Noncombo NEMA 12 C30cne-elec Held 4pole 30a 120vac Coil
Also known as: 782116161171, ECC03C8A4A, CUTECC03C8A4A

Specifications

Amps: 30
Poles: 4
Amps: 30
Poles: 4