Type CH Breaker 30A/2 Pole 10K Special

Item #: 0803667
Cat #: CH230M50
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch high-ambient circuit breaker,30 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CH,Type CH Loadcenters

Overview

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch high-ambient circuit breaker,30 A,10 kAIC,Two-pole,120/240V,CH,Common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CH,Type CH Loadcenters
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: CH230M50, CUTCH230M50

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10kA
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)