7W C7 Incandescent Lamp, Clear

Item #: 0803664

Cat #: S3902

UPC: 045923039027

Company wide:
0 in stock
7 Watt C7 Incandescent; Clear; 2500 Average rated hours; 35 Lumens; Candelabra Base; 130 Volt

Overview

7 Watt C7 Incandescent; Clear; 2500 Average rated hours; 35 Lumens; Candelabra Base; 130 Volt
Also known as: 045923039027, S3902, SATS3902

Specifications

Color: Clear
Wattage: 7
Shape: C7 (Candle)
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 35
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Shape: C7 (Candle)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 7
Volts AC: 130
Lumens: 35
Dimmable: Yes
Base: Candelabra Screw (E12)