Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0803663

Cat #: QHE-2X32T8/UNV-ISN

UPC: 046135498534

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49853*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49853*

Sylvania SYLQHE2X32T8UNVISNSC QUICKTRONIC High Efficiency PROStart programmed rapid start electronic T8 ballasts Operate 32W linear and U-bend equivalent T8 lamps, saving >2 watts as compared to standard T8 programmed rapid start ballasts.

Also known as: 046135498534, QHE-2X32T8/UNV-ISN, LDVQHE2X32T8UNVISN

Specifications

Wattage: 32
Family / Style: Quicktronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Family / Style: Quicktronic
Volts AC Range: 120 - 277