Jumper Bar, Type: BJMI12

Item #: 0803620

Cat #: 0179 626.06

UPC: 662019963730

$ 6.60 EA
Company wide:
9 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 2 Pole. 76 Amp. Type: BJMI12. Used with SNA Terminal Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 2 Pole. 76 Amp. Type: BJMI12. Used with SNA Terminal Blocks.
Also known as: 662019963730, 0179 626.06, ENT1SNA179626R0600

Specifications

Poles: 2
Amps: 76
Type: Jumper Bar
Family / Style: Entrelec
Poles: 2
Type: Jumper Bar
Amps: 76
Family / Style: Entrelec