PLATT logo

Decora Hallway Light/Single Receptacle, 15A, 125V, Ivory *** Discontinued ***

Item #: 0803583
Cat #: TM8-HWLTRICC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Decora Hallway Light/Single Receptacle, 15A, 125V, IvoryDecora Hallway Light/Single Receptacle, 15A, 125V, Ivory *** Discontinued ***

Overview

Decora Hallway Light/Single Receptacle, 15A, 125V, IvoryDecora Hallway Light/Single Receptacle, 15A, 125V, Ivory *** Discontinued ***
Also known as: TM8-HWLTRICC, PASTM8HWLTRICC

Specifications

Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Light, LED, Tamper-Resistant, 2 Device, Decora
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)