HALF SLOT Deep Strut

Item #: 0803548

Cat #: E1200HS-20PG

UPC: 616013107645

$ 64.87 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200HS 20PG HS Deep Strut12GA

Overview

SUP E1200HS 20PG HS Deep Strut12GA
Also known as: 616013107645, E1200HS-20PG, SUPE1200HS20PG

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in