Deep Strut

Item #: 0803547

Cat #: E1200HS-20GR

UPC: 616013058824

$ 74.36 FT
Company wide:
0 in stock
SUP E1200HS 20GR HS Deep Strut12GA

Overview

SUP E1200HS 20GR HS Deep Strut12GA
Also known as: 616013058824, E1200HS-20GR, SUPE1200HS20GR

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Height: 2 7/16 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in