E SERIES Deep Strut 20FT WITH EG FINISH

Item #: 0803544

Cat #: E1200HS-20EG

UPC: 616013120545

$ 38.04 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200HS 20EG HS Deep Strut12GA

Overview

SUP E1200HS 20EG HS Deep Strut12GA
Also known as: 616013120545, E1200HS-20EG, SUPE1200HS20EG

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Electrogalvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in