1/2 SLOT Deep Strut

Item #: 0803543

Cat #: E1200HS-20

UPC: 616013107638

$ 18.05 FT
Company wide:
0 in stock
SUP E1200HS 20 HS Deep Strut12GA 1-

Overview

SUP E1200HS 20 HS Deep Strut12GA 1-
Also known as: 616013107638, E1200HS-20, SUPE1200HS20

Specifications

Length: 20 ft
Material: Steel
Height: 2 7/16 in
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 20 ft
Height: 2 7/16 in
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in