SS E1200HS-10PG HS Deep Strut12GA 1-5/8X2

Item #: 0803542

Cat #: E1200HS 10PG

UPC: 616013108024

$ 64.87 FT
Company wide:
0 in stock
Documents & Guides
SUP E1200HS 10PG HS Deep Strut12GA

Overview

SUP E1200HS 10PG HS Deep Strut12GA
Also known as: 616013108024, E1200HS 10PG, SUPE1200HS10PG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 2 7/16 in
Width: 1-5/8 in